Shop All Surge Protectors
Mersen
Surge Protector, 1 Phase, 120V, 50 kA
Mfr # STXR120P05N
Zoro # G9036723
product price: $295.40
/ea
Free Shipping & Returns
$295.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 1
- Voltage 120V
- Modes of Protection L-G, L-N, N-G
- Max. Surge Current per Phase 50 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR120P05N
- Zoro # G9036723
- UPC # 782001474294
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Description
Surge -Trap XR T1 50kA 120V 1P N-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 45A, 300V AC, Non-Indicating (A3T45)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Gray (HS364-S100-GRAY)
- REMINGTON INDUSTRIES 1in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (1NYBLA25)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STXR240S05)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5 (STP600YN07)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07M)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07M)
- Mersen Power System Protection