Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 277/480V, 100 kA
Mfr # STXP480Y10
Zoro # G9036872
product price: $926.59
/ea
Free Shipping & Returns
$926.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 277/480V
- Voltage Protection Rating 1800V (L-L), 1200V (L-N, L-G), 1000V (N-G)
- Modes of Protection L-G, L-L, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXP480Y10
- Zoro # G9036872
- UPC # 782001470500
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 7.49 in |
Depth | 2.72 in |
Width | 3.13 in |
Description
Surge -Trap XP TI 100kA 480Y/277V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006GNK)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 (HSN-100 1/4 Blk 6)
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3 (STP480S07)
- MERSEN Surge Protector, 1 Phase, 230V, 1 Poles, 2 (STP230P07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07M)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS42S-120)
- Mersen Power System Protection