Shop All Surge Protectors
Mersen
Surge-Trap, xP, T1,100kA, 480V, DELTA
Mfr # STXP480D10
Zoro # G9036881
product price: $936.68
/ea
Free Shipping & Returns
$936.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Modes of Protection L-G, L-L
- Nominal Discharge Current 10 kA
- Short Circuit Current Rating 200kA
- Enclosure NEMA Rating NEMA 4X
- Enclosure Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXP480D10
- Zoro # G9036881
- UPC # 782001470524
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 7.49 in |
Depth | 2.72 in |
Width | 3.13 in |
Product Width | 3.13 in |
Product Height | 2.72 in |
Product Length | 7.49 in |
Description
Surge -Trap XP T1 100kA 480V DELTA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Red, Toggl (HBL1223R)
- ROMEX Building Cable, 12 AWG, 2 Conductors, 250 ft, NM-B, Solid Design, PVC Jacket & Insulation, Yellow (28828255)
- LINEMASTER Foot Switch Full Shield (534-SWH)
- MERSEN Surge Protection Device, 3 Phase, 240V AC Delta, 3 Poles, 4 Wires, 75kA (STP240D07)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 3 Poles, 4 Wires (STP480Y07)
- MERSEN Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires, 75kA (STP120P07)
- MERSEN Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, 75kA (STP240S07)
- MERSEN Surge Protection Device, 3 Phase, 347/600V AC Wye, 4 Poles, 5 Wires, 75kA (STP600YN07)
- MERSEN Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires (STP120P07M)
- SQUARE D Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires + Ground, 120kA (HL4IMA12C)
- Mersen Surge Protectors