Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 240V, 3 Poles, 2, 75 kA
Mfr # STP240D07M
Zoro # G9036942
product price: $340.52
/ea
Free Shipping & Returns
$340.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 3
- Voltage 240V
- Number of Poles 3
- Voltage Protection Rating 1800V (L-L), 900V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STP240D07M
- Zoro # G9036942
- UPC # 782001477738
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.19 in |
Depth | 2.81 in |
Width | 2.07 in |
Description
Surge -Trap STP T1 75kA 240V DELTA ALM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20494101)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (9831)
- SIEMENS MSP 3RV 2 LINE SIDE FEEDER (3RV1915-1AB)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07M)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4 (STP240D07)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- Mersen Surge Protectors