Shop All Surge Protectors
Mersen
Surge-Trap, STP, T1, 75kA, 230V, 1P ALM
Mfr # STP230P07M
Zoro # G9036927
Free Shipping & Returns
$161.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Modes of Protection L-N
- Nominal Discharge Current 20kA
- Short Circuit Current Rating 200kA
- Enclosure Material Polyethylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # STP230P07M
- Zoro # G9036927
- UPC # 782001477714
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.19 in |
Depth | 2.81 in |
Width | 0.69 in |
Product Height | 2.81 in |
Product Length | 4.19 in |
Product Width | 0.69 in |
Description
Surge -Trap STP T1 75kA 230V 1P ALM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (185)
- MERSEN Pwr Dist Block, 350A, 6P Secndry, 600VAC/DC (MPDB67513)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD241610)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 200 A (31209)
- MERSEN Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires, 75kA (STP120P07)
- MERSEN Surge-Trap, xT, T1,200kA, 208Y/120V, ALM (STXT208Y20A)
- MERSEN Surge-Trap, STP, T1, 75kA, 208Y/120V, ALM (STP208Y07M)
- MERSEN Surge Protection Device, 3 Phase, 240V AC Delta, 3 Poles, 3, 50kA (STXR240D05)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 3 Poles, 4 Wires, 75kA (STP480Y07M)
- MERSEN Surge-Trap, xR, T1, 50kA, 208Y/120V, N-G (STXR208Y05N)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground, 108kA (CHSPT2ULTRA)
- Mersen Power System Protection