Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA
Mfr # STP208Y07M
Zoro # G9036951
product price: $323.75
/ea
Free Shipping & Returns
$323.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 3
- Voltage 120/208V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-L), 600V (L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STP208Y07M
- Zoro # G9036951
- UPC # 782001477691
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.19 in |
Depth | 2.81 in |
Width | 2.07 in |
Product Width | 2.07 in |
Product Length | 4.19 in |
Product Height | 2.81 in |
Description
Surge -Trap STP T1 75kA 208Y/120V ALM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose (HBL300MGN)
- MARATHON 0.50 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 71 Frame, Tefc (R387)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" Female NPT Single Port - Bend/Lever Switch 20 Amps 85-125 PSI (LF10-1H)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC, 5 PK (GMA-5-R)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5, 75kA (STP600YN07)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4, 75kA (STP240D07)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 3, 50kA (STXR240D05)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07M)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- Mersen Power System Protection