Shop All Surge Protectors
Mersen
Surge-Trap STP T1, 75kA, 208Y/120V, ALM NG
Mfr # STP208YN07M
Zoro # G9037021
product price: $442.14
/ea
Free Shipping & Returns
$442.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Modes of Protection L-N
- Nominal Discharge Current 20kA
- Short Circuit Current Rating 200kA
- Enclosure Material Polyethylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STP208YN07M
- Zoro # G9037021
- UPC # 782001477707
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.19 in |
Depth | 2.81 in |
Width | 2.76 in |
Product Width | 2.76 in |
Product Length | 4.19 in |
Product Height | 2.81 in |
Description
Surge-Trap STP T1 75kA 208Y/120V ALM NG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPDT, 5 Connections (MR123LRSP)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE4A010H7)
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure Door Kit, Hinged (12505-005)
- CALCONDUIT Run Thread, 1/2 in. x 36 in., GRC (117169)
- MERSEN Surge Protection Device, 3 Phase, 347/600V AC Wye, 4 Poles, 5 Wires, 75kA (STP600YN07)
- MERSEN Surge-Trap, xR, T1, 50kA, 208Y/120V, N-G (STXR208Y05N)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 4 Poles, 5 Wires, 75kA (STP480YN07)
- MERSEN Surge-Trap, xR, T1, 50kA, 120/240V, HL (STXR240H05)
- MERSEN Surge Protection Device, 3 Phase, 240V AC Delta, 3 Poles, 4 Wires, 75kA (STP240D07)
- MERSEN Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires, 75kA (STP120P07)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X (SDSA1175)
- Mersen Power System Protection