Shop All Surge Protectors
Mersen
Surge-Trap SPD T2, 40kA, UcpV, 1500V, YPV
Mfr # 83020158
Zoro # G9037003
product price: $294.85
/ea
Free Shipping & Returns
$294.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Modes of Protection PV
- Nominal Discharge Current 15kA
- Short Circuit Current Rating 50 kA, 65 kA, 100 kA
- Enclosure Material PA6 CT1; V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 83020158
- Zoro # G9037003
- UPC # 8435297855026
- Country of Origin Spain
- Category Surge Protectors
Description
Surge-Trap SPD T2,40kA,Ucpv 1500V YPV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Compact Mechanical Timer - Red (MT4-R)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 25A, 600V AC, Indicating (AJT25)
- POWER GEAR GE Cartrid Fuse, 30-Amp, 2-Pack 54225 (54225)
- RACO Coupling Comb, Flex, Emt 3/4", Zinc (1483)
- MERSEN Surge Protection Device, 3 Phase, 347/600V AC Wye, 4 Poles, 5 Wires, 75kA (STP600YN07)
- MERSEN Surge-Trap, STP, T1, 75kA, 208Y/120V, ALM (STP208Y07M)
- MERSEN Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, 75kA (STP240S07M)
- MERSEN Surge Protection Device, 1 Phase, 240/480V AC, 2 Poles, 3 Wires, 75kA (STP480S07)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 3 Poles, 4 Wires, 75kA (STP480Y07M)
- MERSEN Surge-Trap, xT, T1,200kA, 208Y/120V, ALM (STXT208Y20A)
- CITEL AC DIN Rail Protector, 3 Phase, 480/277V (DS74US-277Y/G)
- Mersen Surge Protectors