Shop All Surge Protectors
Mersen
Surge-Trap SPD T2 40kA, UcpV, 1060V, YPV
Mfr # 83020141
Zoro # G9037073
product price: $320.42
/ea
Free Shipping & Returns
$320.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Modes of Protection PV
- Max. Surge Current per Mode 40kA
- Nominal Discharge Current 20 kA
- Short Circuit Current Rating 50kA, 65kA, 100kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 83020141
- Zoro # G9037073
- UPC # 8435297849339
- Country of Origin Spain
- Category Surge Protectors
Description
Surge-Trap SPD T2 40kA Ucpv 1060V YPV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS43BH2)
- RACO Electrical Box Cover, Square, 8753, KO Centered (8753)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, White (DT5060W)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1833)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07)
- MERSEN Surge Protector, 1 Phase, 230V, 1 Poles, 2 (STP230P07)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07)
- TRC SURGE GUARD TRC Surge Guard TRC44290 50A Portable Surge Protector (TRC44290)
- Mersen Surge Protectors