Shop All Surge Protectors
Mersen
Surge-Trap SPD T2, 40kA, UcpV, 1060V, YPV
Mfr # 83020140
Zoro # G9036960
Free Shipping & Returns
$278.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Modes of Protection PV
- Max. Surge Current per Mode 40kA
- Nominal Discharge Current 20 kA
- Short Circuit Current Rating 50kA, 65kA, 100kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # 83020140
- Zoro # G9036960
- UPC # 8435297850878
- Country of Origin Spain
- Category Surge Protectors
Description
Surge-Trap SPD T2,40kA,Ucpv 1060V,YPV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 250V, QuikConnct (7503K15)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- CONNTEK Conntek 60839-00, 50-Amp Assembly RV Connector with NEMA 14-50R Female End (60839-00)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200PC)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07M)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07M)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- Mersen Power System Protection