Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 600V, 50 kA
Mfr # STXR600D05A
Zoro # G9036820
product price: $398.91
/ea
Free Shipping & Returns
$398.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 600V
- Voltage Protection Rating 2500V
- Modes of Protection L-G, L-L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR600D05A
- Zoro # G9036820
- UPC # 782001470319
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Product Height | 3.35 in |
Product Width | 3.35 in |
Product Length | 3.25 in |
Description
Surge -Trap XR T1 50kA 600V DELTA ALM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Back-to-Back Adhesive Fastener Strap, 45 pk. (151495)
- NVENT HOFFMAN Hangers, Fits 6.00x6.00, Gray, Steel (F66HB)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (SNAP8300RTRA)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07M)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480Y07)
- MERSEN Surge Protector, 3 Phase, 120/208V, 50 kA (STXR208Y05N)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- Mersen Power System Protection