Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 600V, 50 kA
Mfr # STXR600D05
Zoro # G9036787
Free Shipping & Returns
$315.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 600V
- Voltage Protection Rating 2500V
- Modes of Protection L-G, L-L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # STXR600D05
- Zoro # G9036787
- UPC # 782001469924
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Product Height | 3.35 in |
Product Length | 3.25 in |
Product Width | 3.35 in |
Description
Surge -Trap XR T1 50kA 600V DELTA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 115 A, Reversing: No (LC1D115BD)
- ABB TF42-10, THERMAL O/L RELAY, 7.60-10.0A (TF42-10)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Vinyl, PK50 (COV1113Z1)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-500)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 3, 50kA (STXR240D05)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07M)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07)
- W BOX SURGE PROTECTOR AC HARDWI (0E-SPROACHW)
- Mersen Surge Protectors