Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 480V, 50 kA
Mfr # STXR480D05A
Zoro # G9036802
Free Shipping & Returns
$398.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 480V
- Voltage Protection Rating 3000V (L-L), 1800V (L-G)
- Modes of Protection L-G, L-L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # STXR480D05A
- Zoro # G9036802
- UPC # 782001470289
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Description
Surge -Trap XR T1 50kA 480V DELTA ALM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Black - 4' Long Stick (HS465-BK)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250S)
- JONES STEPHENS Ceiling Flange, 3/8", Zinc Finish (H81375)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07M)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07M)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07M)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07M)
- SEL 9502 Contact Arc Suppressor 280VDC Surge Suppressor, SEL9502 (SEL-9502)
- Mersen Power System Protection