Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 277/480V, 50 kA
Mfr # STXR480Y05AN
Zoro # G9036750
product price: $440.57
/ea
Free Shipping & Returns
$440.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 277/480V
- Voltage Protection Rating 2000V (L-L), 1800V (L-G), 1200V (L-N), 1000V (N-G)
- Modes of Protection L-G, L-N, L-L, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR480Y05AN
- Zoro # G9036750
- UPC # 782001469986
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Description
Surge-Trap XR T1 50kA 480Y/277V ALM N-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (BRY5262W)
- QUEST TECHNOLOGY INTERNATIONAL Heavy Duty Surge Strip, 7-Outlets + 12Ft. Cord, Black/Yellow, Etl (EPD-1907)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45GA)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07M)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4 (STP240D07)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07M)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- Mersen Surge Protectors