Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 277/480V, 50 kA
Mfr # STXR480Y05A
Zoro # G800720075
Free Shipping & Returns
$269.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 277/480V
- Voltage Protection Rating 2000V (L-L), 1800V (L-G), 1200V (L-N)
- Modes of Protection L-G, L-N, L-L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # STXR480Y05A
- Zoro # G800720075
- UPC # 662013223083
- Country of Origin China
- Category Surge Protectors
Dimensions
Wire Length | Pre-wired 3' (1m) 10 AWG |
Description
Surge Trap Series Surge Protection Devic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (6EAV5)
- NVENT HOFFMAN Mechanical Interlock, Fits Frames, Steel (PMLFB)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2 D (G1.5X2LG6-A)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07M)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4 (STP240D07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07M)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- Mersen Power System Protection