Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 240V, 3 Poles, 3
Mfr # STXR240D05
Zoro # G9036638
product price: $315.59
/ea
Free Shipping & Returns
$315.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 240V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-G), 1500V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR240D05
- Zoro # G9036638
- UPC # 782001428631
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/2 in |
Depth | 4.14 in |
Width | 3 1/4 in |
Description
Surge -Trap XR T1 50kA 240V DELTA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTTRACK 1-TO-4 Power Cord Splitter - Black - 14 (FA132236)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 3 feet long, hinged cover, N1 paint, NEMA 1 (LDB83)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M139)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STXR240S05)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07M)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4 (STP240D07)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- Mersen Surge Protectors