Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 120/208V, 4 Poles, 5
Mfr # STP208YN07
Zoro # G1606611
original price:
$302.77
13% off
new price: $261.49
/ea
Free Shipping & Returns
$261.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 3
- Voltage 120/208V
- Number of Poles 4
- Voltage Protection Rating 1200V (L-G), 1200V (L-L), 600V (L-N), 600V (N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STP208YN07
- Zoro # G1606611
- UPC # 782001477905
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.19 in |
Depth | 2.81 in |
Width | 2.76 in |
Description
Surge Protection Device, Nonmetallic, Gray, Amps 75 kA, Depth 2.81 in, Enclosure Material Polyethylene Terephthalate, Enclosure NEMA Rating 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT7ID)
- IDEAL Switch, Tgl, Spst, O-F, Oringscr (774010)
- BRADY Sleeve, 1 in W, 1 43/64 in H, Die-cut (M6-1000-1-342-WT)
- TAYLOR Taylor Classic Series 60 Minute Timer (5831N)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STXR240S05)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 3 (STXR240D05)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07M)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07)
- SQUARE D Surge Protector, 3 Phase, 480V, 3, 160 kA (SSP05EMA16)
- Mersen Surge Protectors