Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 120/208V, 3 Poles, 4
Mfr # STXR208Y05
Zoro # G9036568
Free Shipping & Returns
$315.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 120/208V
- Number of Poles 3
- Voltage Protection Rating 600V (L-N), 1000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # STXR208Y05
- Zoro # G9036568
- UPC # 782001428549
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/2 in |
Depth | 4.14 in |
Width | 3 1/4 in |
Description
Surge -Trap XR T1 50kA 208Y/120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.37 in. L (SSRHD10)
- NVENT CADDY Conduit Clip, Spring Steel, Flange Thickness: 5/16 in to 1/2 in (812M58)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07M)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5 (STP600YN07)
- MERSEN Surge Protector, 1 Phase, 230V, 1 Poles, 2 (STP230P07)
- ELECTRIDUCT POWRAMID Surge Protector - 5 Ft Cord (Green) (PD-KP-5-GN)
- Mersen Surge Protectors