Shop All Surge Protectors
Mersen
Surge Protector, 3 Phase, 120/208V, 3 Poles, 4, 75kA
Mfr # STP208Y07
Zoro # G1606584
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 3
- Voltage 120/208V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-L), 600V (L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STP208Y07
- Zoro # G1606584
- UPC # 782001477899
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.19 in |
Depth | 2.81 in |
Width | 2.07 in |
Length (Straight Wireway) | 4.19 in |
Product Width | 2.07 in |
Product Height | 2.81 in |
Product Length | 4.19 in |
Description
Surge Protection Device, Nonmetallic, Gray, Amps 75 kA, Depth 2.81 in, Enclosure Material Polyethylene Terephthalate, Enclosure NEMA Rating 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- SECO-LARM Illuminated green 2" square momentary pushbutton. NO/NC Contact, rated 3A@24VDC. Built-in (SLM-SD-7202GC-PTQ)
- POWER FIRST 7.9" L Intermediate Cable Tie YL PK 100 (36J220)
- RACO Locknut, 1-1/2", Steel, Non Ul (1196)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3, 75kA (STP480S07)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07M)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5, 75kA (STP600YN07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50-230S-A)
- Mersen Power System Protection