Shop All Surge Protectors
Mersen
Surge Protector, 240/480V, 2 Poles, 2, 75 kA
Mfr # STP480S07M
Zoro # G9036988
product price: $201.47
/ea
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Voltage 240/480V
- Number of Poles 2
- Voltage Protection Rating 1800V (L-L), 900V (L-N)
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STP480S07M
- Zoro # G9036988
- UPC # 782001477813
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.19 in |
Depth | 2.81 in |
Width | 1.38 in |
Product Width | 1.38 in |
Product Length | 4.19 in |
Product Height | 2.81 in |
Description
Surge -Trap STP T1 75kA 480/240V SP ALM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- NOTRAX Black Grounding Cord 10 ft. L (825SGC10BL)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07M)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480Y07M)
- MERSEN Surge Protector, 3 Phase, 120/208V, 50 kA (STXR208Y05N)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- Mersen Surge Protectors