Shop All Surge Protectors
Mersen
Surge Protector, 120/240V, 50 kA
Mfr # STXR240S05N
Zoro # G9036778
Free Shipping & Returns
$323.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Voltage 120/240V
- Voltage Protection Rating 1000V (L-G, L-L), 600V (L-N, N-G)
- Modes of Protection L-G, L-N, L-L, N-G
- Max. Surge Current per Phase 50 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # STXR240S05N
- Zoro # G9036778
- UPC # 782001470265
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Description
Surge -Trap XR T1 50kA 240/120V SP N-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Faceplates (5098.004.A)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U2N)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 13A, 16/3 (1FD89)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4 (STP240D07)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3 (STP480S07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (CVX050-240S)
- Mersen Surge Protectors