Shop All Surge Protectors
Mersen
Surge Protector, 120/240V, 50 kA
Mfr # STXR240S05AN
Zoro # G9036811
product price: $406.49
/ea
Free Shipping & Returns
$406.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Voltage 120/240V
- Voltage Protection Rating 1000V (L-G, L-L), 600V (L-N, N-G)
- Modes of Protection L-G, L-N, L-L, N-G
- Max. Surge Current per Phase 50 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR240S05AN
- Zoro # G9036811
- UPC # 782001469894
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Product Height | 3.35 in |
Product Length | 3.25 in |
Product Width | 3.35 in |
Description
Surge-Trap XR T1 50kA 240/120V SP ALM NG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS42B)
- 3M 12-10 AWG Nylon Pin Terminal 0.55" Pin Length PK50 (MNG10-55PX-A)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C356)
- BURNDY Mechanical Conn, Trminl, 2 to 8 AWG, 1 Cond (KLU70)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07M)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3, 75kA (STP480S07)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- Mersen Surge Protectors