Shop All Surge Protectors
Mersen
Surge Protector, 120/240V, 50 kA
Mfr # STXR240S05A
Zoro # G9036577
product price: $366.09
/ea
Free Shipping & Returns
$366.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Voltage 120/240V
- Voltage Protection Rating 1000V (L-G, L-L), 600V (L-N)
- Modes of Protection L-G, L-N, L-L
- Max. Surge Current per Phase 50 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR240S05A
- Zoro # G9036577
- UPC # 782001470258
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Product Height | 3.35 in |
Product Width | 3.35 in |
Product Length | 3.25 in |
Description
Surge -Trap XR T1 50kA 240/120V SP ALM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSM7N)
- HALEX Connector Cable Clamp Nm 2Inch (05120)
- FASTENATION 2" W x 18" L Hook-and-Loop Black Cinch Strap, 10 pk. (2X18KPVST)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2E2AB)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07M)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4, 75kA (STP240D07)
- QUICKCABLE Surge Protector, 12V (602700-001)
- Mersen Power System Protection