Shop All Surge Protectors
Mersen
Surge Protector, 120/240V, 50 kA
Mfr # STXR240H05A
Zoro # G9036583
product price: $398.91
/ea
Free Shipping & Returns
$398.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Voltage 120/240V
- Voltage Protection Rating 1000/1500V (L-G, L-L), 600/1200V (L-N)
- Modes of Protection L-G, L-N, L-L
- Max. Surge Current per Phase 50 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR240H05A
- Zoro # G9036583
- UPC # 782001470326
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Description
Surge -Trap XR T1 50kA 120/240V HL ALM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Station, 4, 4X, Key Release (32W276)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHD8)
- EATON Proximity Sensor, PNP, 2m Cable, Inductive (E57G-30UPN22-C2)
- JANDORF Rotry Switch 2 Circuit (61214)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STXR240S05)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3 (STP480S07)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07M)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07M)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (HL4IMA24C)
- Mersen Power System Protection