Shop All Surge Protectors
Mersen
Surge Protector, 120/240V, 50 kA
Mfr # STXR240H05
Zoro # G9036540
product price: $315.59
/ea
Free Shipping & Returns
$315.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Voltage 120/240V
- Voltage Protection Rating 1000/1500V (L-G, L-L), 600/1200V (L-N)
- Modes of Protection L-G, L-N, L-L
- Max. Surge Current per Phase 50 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR240H05
- Zoro # G9036540
- UPC # 782001469931
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.35 in |
Width | 3.35 in |
Product Height | 3.35 in |
Product Length | 3.25 in |
Product Width | 3.35 in |
Description
Surge -Trap XR T1 50kA 120/240V HL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 50FT- Black (WL-ED-PE-075-50-BK)
- EATON Toggle Switch, DPDT, 10A @ 250V, Solder Lug (7563K4)
- MURR ELEKTRONIK M12 female 90° with cable, PUR 4x0.34 gy UL/CSA 7.5m (7000-12341-2240750)
- STANLEY CordMax 9 Appliance Cord (31125)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480Y07M)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07M)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5, 75kA (STP600YN07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480Y07)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3, 75kA (STP480S07)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- Mersen Surge Protectors