Shop All Surge Protectors
Mersen
Surge Protector, 120/240V, 100 kA
Mfr # STXP240S10
Zoro # G9036857
product price: $881.14
/ea
Free Shipping & Returns
$881.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Voltage 120/240V
- Voltage Protection Rating 1000V (L-L), 700V (L-G), 600V (L-N), 500V (N-G)
- Modes of Protection L-G, L-L, L-N, N-G
- Max. Surge Current per Phase 100 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXP240S10
- Zoro # G9036857
- UPC # 782001470470
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 7.49 in |
Depth | 2.72 in |
Width | 3.13 in |
Product Height | 2.72 in |
Product Width | 3.13 in |
Product Length | 7.49 in |
Description
Surge -Trap XP T1 100kA 240/120V SP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57)
- CPI Waterproof Switch, SPST, Black (K1005-509)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA1)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3, 75kA (STP480S07)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07M)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4, 75kA (STP240D07)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07M)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- Mersen Surge Protectors