Shop All Surge Protectors
Mersen
Surge Protector, 1 Phase, 240V, 50 kA
Mfr # STXR240P05
Zoro # G9036732
Free Shipping & Returns
$257.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 240V
- Max. Surge Current per Phase 50 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # STXR240P05
- Zoro # G9036732
- Country of Origin Mexico
- Category Surge Protectors
Details
Item | Surge Protector |
Phase | 1 |
Voltage | 240V |
Max. Surge Current per Phase | 50 kA |
Description
Surge -Trap XR T1 50kA 240V 1P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- MERSEN Trigger Indicator, 600V Ac Volt Rating, Ferrule (TI-600)
- DWYER INSTRUMENTS Temperature Controller Power Supply (SCD-PS)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3, 75kA (STP480S07)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07M)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- Mersen Surge Protectors