Shop All Surge Protectors
Mersen
Surge Protector, 1 Phase, 120/240V, 2 Poles, 3
Mfr # STXR240S05
Zoro # G9036680
product price: $282.77
/ea
Free Shipping & Returns
$282.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 1
- Voltage 120/240V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N), 1000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # STXR240S05
- Zoro # G9036680
- UPC # 782001428532
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3 1/2 in |
Depth | 4.14 in |
Width | 3 1/4 in |
Description
Surge -Trap XR T1 50kA 240/120V SP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 1 in., 300 ft (100NDBSG0000XZS)
- LEGRAND Raceway, Series 800, 5 ft., Ivory (800BAC)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- SOUTH MAIN HARDWARE 5-in 304 Stainless Steel 200-lb, Silver, 50 Metal Cable Ties (222103)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07M)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- Mersen Power System Protection