Shop All Disconnect Switches
Mersen
Shaft Select Handle, 6x6x120mm
Mfr # SA120
Zoro # G0908754
product price: $5.83
/ea
Sold in multiples of 2 for $11.66
$11.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fe/Zn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # SA120
- Zoro # G0908754
- UPC # 00605340559081
- Country of Origin Finland
- Category Disconnect Switches
Details
Item | Shaft select. handle 6x6x120mm |
Body Material | Fe/Zn |
Description
Shaft select. handle 6x6x120mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, White, 3-Position, Toggle (HBL1557W)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6DGC)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.1875A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/16-R)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- MERSEN Fourth pole, for M40 switches (4P40)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 63A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML2-063-AR3)
- Mersen Switches