Shop All UL Class Fuses
Mersen
Semiconductor Fuse, Fast-Acting, 8A, 570V AC, Non-Indicating
Mfr # DCT8-2
Zoro # G3544755
original price:
$21.10
18% off
new price: $17.27
/ea
$17.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DCT
- Speed Fast-Acting
- AC Voltage Rating 570V AC
- DC Voltage Rating 1,000V DC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # DCT8-2
- Zoro # G3544755
- UPC # 782001352448
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.406 in |
Length (Straight Wireway) | 1 1/2 in |
Description
Semiconductor Fuse, 8 A, 570V AC, 1000V DC, Class No UL Class, DCT Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 750V AC, 50kA at 1000V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann PV-F, Littelfuse SPF, Mersen DCT, Equivalent Series DCT, PV-F, SPF, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End, UL and ETL Listed Extension Cord (DCE-211-25)
- KNIPEX End Ferrules, 6 AWG (16mm2) Twin , PK25 (97 99 378)
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1792-YL)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 1A, 570V AC, Non-Indicating (DCT1-2)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 2A, 570V AC, Non-Indicating (DCT2-2)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 5A, 570V AC, Non-Indicating (DCT5-2)
- MERSEN Fuse, J Class, Time Delay, 3A, 600V AC, Indicating (AJT3N)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-6/10A, 600V AC, Indicating (AJT1-6/10N)
- MERSEN CC Class, Fast-Acting, 1.5A, 600V AC, Non-Indicating (ATMR1-1/2)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 3A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-3)
- Mersen UL Class Fuses