Shop All UL Class Fuses
Mersen
Semiconductor Fuse, Fast-Acting, 25A, Non-Indicating
Mfr # DCT25-2
Zoro # G3537737
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series DCT
- Speed Fast-Acting
- AC Voltage Rating 750V AC
- DC Voltage Rating 1,000V DC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # DCT25-2
- Zoro # G3537737
- UPC # 782001352837
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 0.406 in |
Length (Straight Wireway) | 1 1/2 in |
Description
Semiconductor Fuse, 25 A, 750V AC, 1000V DC, Class No UL Class, DCT Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 750V AC, 50kA at 1000V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann PV-F, Littelfuse SPF, Mersen DCT, Equivalent Series DCT, PV-F, SPF, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Alternating Controllers (ARM-2003)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A48H3612SSLP)
- APC APC® BE425M Back-UPS Battery Backup System, 6 Outlets, 425VA / 255 Watts (BE425M)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, green flush, 22mm, universal LED, for insertion legend (ZB4BA38)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 30A, 600V AC, Non-Indicating (HSJ30)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (TR40R)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 90A, 600V AC (OTS90)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 10A, 600V AC, Indicating (AJT10)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 35A, 600V AC, Indicating (A6D35R)
- MERSEN Fuse, RK5 Class, Time Delay, 6A, 250V AC, Nonindicating (TR6R)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 800A, 600V AC, Non-Indicating (KLPC800.X)
- Mersen UL Class Fuses