Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A70QS Series, 70A, Fast-Acting, 700V AC, Bolt-On
Mfr # A70QS70-4
Zoro # G9036279
product price: $138.92
/ea
Free Shipping & Returns
$138.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A70QS
- Amps 70A
- Speed Fast-Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 700V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A70QS70-4
- Zoro # G9036279
- UPC # 782001948641
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1 in |
Length | 4.38 in |
Details
Item | Semiconductor Fuse |
Series | A70QS |
Amps | 70A |
Speed | Fast-Acting |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 700V DC |
Body Style | Bolt-On |
Visual Indication | Non-Indicating |
Interrupt Rating | 50kA |
Body Material | GMG |
Equivalent Brand and Series | A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P |
Equivalent Series | A70P, A70QS, FWP, L70QS |
Fuse Speed | High Speed |
Mounting | Bolted |
Connection Material | Tin-Plated Brass |
Connection/Terminal Material | Tin-Plated Brass |
APPROVALS & STANDARDS | UL recognized component, AC/DC UL file E60314; AC: guide no. JFHR2; DC: tested to UL standard 198L parameters (35-800A); CSA certified File LR 12636 |
APPLICATIONS | Protection of 700V or less motor drives, UPS, inverters, etc. |
AC Max I.R./Breaking Capacity: I1 | 50 kA |
Speed/Characteristic | High Speed |
Short Description | Semiconductor Fuse Amp-Trap® 700V 70A aR High Speed A70QS |
Ampere Rating | 70 A |
Description
Semiconductor Fuse 94864- 101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 48V DC Coil Volts, 2 C/O (RPM22ED)
- VICTRON ENERGY MEGA-fuse 60A/32V (package of 5 pcs) (CIP136060010)
- TELEMECANIQUE SENSORS Rectngular Proxmity Sensr, 2 Wire, Shld, NO (XS8C1A1MAL2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Yellow (HS367-S10-YELLOW)
- MERSEN Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On (A100P100-4)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- MERSEN Forklift Limiter Fuse, CNL Series, 40A, Time Delay, 80VAC, Bolt-On (CNL40)
- MERSEN Forklift Limiter Fuse, CNL Series, 300A, Time Delay, 80VAC, Bolt-On (CNL300)
- MERSEN Medium-Voltage Fuse, A480R Series, 4800V AC, Cylindrical (A480R18R-1)
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- S&C Fuse Link, 150A, 7200V AC (131250)
- Mersen Specialty Fuses