Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A70QS Series, 700A, Fast-Acting, 700V AC, Bolt-On
Mfr # A70QS700-4
Zoro # G9036391
product price: $576.87
/ea
Free Shipping & Returns
$576.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A70QS
- Amps 700A
- Speed Fast-Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 700V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A70QS700-4
- Zoro # G9036391
- UPC # 782001946883
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 2-1/2 in |
Length | 7.09 in |
Description
Semiconductor Fuse 94688 101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYLARK CONTROL FAN SLIDE 3SPD (SFSQ-FH-WH)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 2 Poles, 4, 100kA (TVS2HWA10X)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP23594)
- MERSEN Forklift Limiter Fuse, CNL Series, 250A, Time Delay, 80VAC, Bolt-On (CNL250)
- MERSEN Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On (A100P100-4)
- MERSEN Medium Voltage Fuse, 100 A, Time Delay, Cylindrical (A480R3R-1)
- MERSEN Forklift Limiter Fuse, ALS Series, 200 A, General Purpose, 125V AC, Bolt-On (ALS200)
- MERSEN Forklift Limiter Fuse, CNL Series, 50A, Time Delay, 80VAC, Bolt-On (CNL50)
- MERSEN Forklift Limiter Fuse, CNN Series, 225A, Very Fast Acting, 130VAC, Bolt-On (CNN225)
- EATON BUSSMANN Medium-Voltage Fuse, TFF Series, 15A, 125V AC, Cylindrical, 5 PK (TFF)
- Mersen Specialty Fuses