Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A70QS Series, 500A, Fast-Acting, 700V AC, Bolt-On
Mfr # A70QS500-4
Zoro # G9036349
product price: $496.02
/ea
Free Shipping & Returns
$496.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A70QS
- Amps 500A
- Speed Fast-Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 700V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A70QS500-4
- Zoro # G9036349
- UPC # 00782001946852
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 2 in |
Length | 5.09 in |
Description
Semiconductor Fuse 94685- 101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail/Chassis (SCP30S5DN)
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- MERSEN Medium Voltage Fuse, A480T Series, 2 A, Time Delay, Cylindrical (A480T2E)
- MERSEN Solar Fuse, HP6M Series, 1A, Fast-Acting, Not Rated, Cylindrical (HP6M1)
- MERSEN Semiconductor Fuse, A30QS Series, 300A, Fast-Acting, 300V AC, Bolt-On (A30QS300-4)
- MERSEN Forklift Limiter Fuse, CNN Series, 325A, Very Fast Acting, 130VAC, Bolt-On (CNN325)
- MERSEN Forklift Limiter Fuse, CNL Series, 275A, Time Delay, 80VAC, Bolt-On (CNL275)
- MERSEN Semiconductor Fuse, A15QS Series, 100A, Fast-Acting, 150V AC, Bolt-On (A15QS100-4)
- MERSEN Semiconductor Fuse, DCT Series, 7A, Fast-Acting, 570V AC, Cylindrical (DCT7-2)
- Mersen Specialty Fuses