Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A70QS Series, 225A, Fast-Acting, 700V AC, Bolt-On
Mfr # A70QS225-4IL
Zoro # G3228736
Sold in multiples of 4 for $696.20
Free Shipping & Returns
$696.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A70QS
- Amps 225A
- Speed Fast-Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 700V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # A70QS225-4IL
- Zoro # G3228736
- UPC # 782001304881
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1-1/2 in |
Length | 5.09 in |
Length (Straight Wireway) | 5 3/32 in |
Description
Semiconductor Fuse, 225 A, 700V AC, 700V DC, A70QS Series, Indicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 100kA at 700V DC, 200kA at 700V AC, Fuse Size 5-3/32 in L x 1-1/2 in dia, Length 5 3/32 in, Diameter 1 1/2 in, Equivalent Brand and Series A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P, Equivalent Series A70P, A70QS, FWP, L70QS, Body Material Ceramic, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Cable Tie Gun (495003)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk (46-308UVB)
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- MERSEN Semiconductor Fuse, A15QS Series, 400A, Fast-Acting, 150V AC, Bolt-On (A15QS400-4)
- MERSEN Forklift Limiter Fuse, CNN Series, 150A, Very Fast Acting, 130VAC, Bolt-On (CNN150)
- MERSEN Medium Voltage Fuse, A480T Series, 1/2 A, Time Delay, Cylindrical (A480T1/2E)
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- MERSEN Semiconductor Fuse, A70QS-14F Series, 40A, Fast-Acting, 690V AC, Cylindrical (A70QS40-14F)
- MERSEN Semiconductor Fuse, A15QS Series, 300A, Fast-Acting, 150V AC, Bolt-On (A15QS300-4)
- MERSEN Medium-Voltage Fuse, A480R Series, 4800V AC, Cylindrical (A480R18R-1)
- Mersen Specialty Fuses