Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A70QS-22FI Series, 63A, Fast-Acting, 690V AC, Cylindrical
Mfr # A70QS63-22FI
Zoro # G9036288
product price: $92.13
/ea
Free Shipping & Returns
$92.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 690V AC
- DC Voltage Rating 700V DC
- Body Style Cylindrical
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A70QS63-22FI
- Zoro # G9036288
- UPC # 782001142278
- Country of Origin Tunisia
- Category Specialty Fuses
Dimensions
Diameter | 22 mm |
Length | 58 mm |
Details
Item | Semiconductor Fuse |
Series | A70QS-22FI |
Amps | 63A |
Speed | Fast-Acting |
AC Voltage Rating | 690V AC |
DC Voltage Rating | 700V DC |
Body Style | Cylindrical |
Visual Indication | Indicating |
Interrupt Rating | 200kA at V AC; 100kA at V DC |
Body Material | Ceramic |
Equivalent Brand and Series | A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P |
Equivalent Series | A70P, A70QS, FWP, L70QS |
Fits Fuse Block Style | Nonrejection |
Standards | UL Certified; CSA Certified |
Mounting | Clip |
Description
Semiconductor Fuse 63A 700V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Compression Male Cnnctr, 1/2in, 1-5/8inL (S20500MC00)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 1A, 125V AC, 5 PK (67221)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (KLDR.600)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 100A, Fast-Acting, 690V AC, Cylindrical (A70QS100-22F)
- MERSEN Semiconductor Fuse, A70QS-14F Series, 40A, Fast-Acting, 690V AC, Cylindrical (A70QS40-14F)
- MERSEN Semiconductor Fuse, A70QS-14FI Series, 50A, Fast-Acting, 690V AC, Cylindrical (A70QS50-14FI)
- MERSEN Semiconductor Fuse, A30QS Series, 300A, Fast-Acting, 300V AC, Bolt-On (A30QS300-4)
- MERSEN Forklift Limiter Fuse, ACL Series, 60 A, Time Delay, 125V AC, Bolt-On (ACL60)
- MERSEN Forklift Limiter Fuse, CNN Series, 200 A, Very Fast Acting, 130V AC, Bolt-On (CNN200)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 300A, Fast-Acting, 700V AC, Bolt-On (FWP-300A)
- Mersen Fuses