Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A70QS-14FI Series, 50A, Fast-Acting, 690V AC, Cylindrical
Mfr # A70QS50-14FI
Zoro # G9040409
product price: $70.93
/ea
$70.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 690V AC
- DC Voltage Rating 700V DC
- Body Style Cylindrical
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A70QS50-14FI
- Zoro # G9040409
- UPC # 00782001142216
- Country of Origin Tunisia
- Category Specialty Fuses
Dimensions
Diameter | 14 mm |
Length | 51 mm |
Details
Item | Semiconductor Fuse |
Series | A70QS-14FI |
Amps | 50A |
Speed | Fast-Acting |
AC Voltage Rating | 690V AC |
DC Voltage Rating | 700V DC |
Body Style | Cylindrical |
Visual Indication | Indicating |
Interrupt Rating | 200kA at V AC; 100kA at V DC |
Body Material | Ceramic |
Equivalent Brand and Series | A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P |
Equivalent Series | A70P, A70QS, FWP, L70QS |
Fits Fuse Block Style | Nonrejection |
Standards | UL Certified; CSA Certified |
Mounting | Clip |
Description
SC FUSE 700V 50A QS 14X51 FI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, White (ZB6EB1B)
- HONEYWELL Safety Interlock Switch 1NC Magnetically Actuated (FF6-10-AC-03)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- MERSEN Semiconductor Fuse, A70QS-14F Series, 40A, Fast-Acting, 690V AC, Cylindrical (A70QS40-14F)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 100A, Fast-Acting, 690V AC, Cylindrical (A70QS100-22F)
- MERSEN Semiconductor Fuse, A70QS-22FI Series, 63A, Fast-Acting, 690V AC, Cylindrical (A70QS63-22FI)
- MERSEN Semiconductor Fuse, A30QS Series, 200A, Fast-Acting, 300V AC, Bolt-On (A30QS200-4)
- MERSEN Solar Fuse, HP10M Series, 15A, Fast-Acting, Not Rated, Cylindrical (HP10M15)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- MERSEN Semiconductor Fuse, A15QS Series, 50A, Fast-Acting, 150V AC, Bolt-On (A15QS50-4)
- Mersen Specialty Fuses