Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A50P Series, 60A, Fast-Acting, 500V AC, Blade
Mfr # A50P60-4
Zoro # G9036233
product price: $42.50
/ea
$42.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 500V AC
- DC Voltage Rating 450V DC
- Body Style Blade
- Interrupt Rating 25kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A50P60-4
- Zoro # G9036233
- UPC # 782001946005
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3.19 in |
Details
Item | Semiconductor Fuse |
Series | A50P |
Amps | 60A |
Speed | Fast-Acting |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 450V DC |
Body Style | Blade |
Interrupt Rating | 25kA |
Body Material | GMG |
Equivalent Brand and Series | Mersen |
Fuse Speed | High Speed |
Mounting | Bolted |
Connection Material | Tin-Plated Copper |
AC Max I.R./Breaking Capacity: I1 | 25 kA |
Ampere Rating | 60 A |
APPROVALS & STANDARDS | UL Recognized Component UL File 60314; AC: UL Guide No. JFHR2 (10-800A); DC: UL Guide No.JFHR2 (35-800A) |
APPLICATIONS | Protection of DC drives, UPS and other equipment of 500 volts or less |
Short Description | Semiconductor Fuse Amp-Trap® 500V 60A aR High Speed A50P Type 4 |
Connection/Terminal Material | Tin-Plated Copper |
Speed/Characteristic | High Speed |
Description
Semiconductor Fuse 94600-500V 60A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 10 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527501)
- TEMPCO Wire, High Temperature (LDWR-1022)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ34)
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- MERSEN Semiconductor Fuse, A50P Series, 40A, Fast-Acting, 500V AC, Blade (A50P40-4)
- MERSEN Solar Fuse, HP10M Series, 5A, Fast-Acting, Not Rated, Cylindrical (HP10M5)
- MERSEN HelioProtection Fuse, HP10J Series, 400A, gPV, 600V AC, Blade (HP10J400)
- MERSEN Forklift Limiter Fuse, CNN Series, 150A, Very Fast Acting, 130VAC, Bolt-On (CNN150)
- EATON BUSSMANN Telecom Fuse, GMT Series, 3A, Fast-Acting, 125V AC, Pin (GMT-3A)
- Mersen Specialty Fuses