Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade
Mfr # A50P50-4
Zoro # G9036172
$70.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 500V AC
- DC Voltage Rating 450V DC
- Body Style Blade
- Interrupt Rating 25kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # A50P50-4
- Zoro # G9036172
- UPC # 782001945992
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3.19 in |
Details
Item | Semiconductor Fuse |
Series | A50P |
Amps | 50A |
Speed | Fast-Acting |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 450V DC |
Body Style | Blade |
Interrupt Rating | 25kA |
Body Material | GMG |
Equivalent Brand and Series | Mersen |
Fuse Speed | High Speed |
Connection Material | Tin-Plated Copper |
Mounting | Bolted |
Ampere Rating | 50 A |
Connection/Terminal Material | Tin-Plated Copper |
Speed/Characteristic | High Speed |
Short Description | Semiconductor Fuse Amp-Trap® 500V 50A aR High Speed A50P Type 4 |
AC Max I.R./Breaking Capacity: I1 | 25 kA |
APPROVALS & STANDARDS | UL Recognized Component UL File 60314; AC: UL Guide No. JFHR2 (10-800A); DC: UL Guide No.JFHR2 (35-800A) |
APPLICATIONS | Protection of DC drives, UPS and other equipment of 500 volts or less |
Description
Semiconductor Fuse 94599-500V 50A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- 360 ELECTRICAL Surge Powercurve, 4 Outlet (36051)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes (9001SKYP2)
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- MERSEN Semiconductor Fuse, A50P Series, 40A, Fast-Acting, 500V AC, Blade (A50P40-4)
- MERSEN Semiconductor Fuse, A50P Series, 60A, Fast-Acting, 500V AC, Blade (A50P60-4)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- MERSEN Semiconductor Fuse, A15QS Series, 300A, Fast-Acting, 150V AC, Bolt-On (A15QS300-4)
- MERSEN Fuse, 71290-link, neutral, ag Plt (MNL30)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- Mersen Specialty Fuses