Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A50P Series, 40A, Fast-Acting, 500V AC, Blade
Mfr # A50P40-4
Zoro # G9036148
product price: $70.48
/ea
$70.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 500V AC
- DC Voltage Rating 450V DC
- Body Style Blade
- Interrupt Rating 25kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A50P40-4
- Zoro # G9036148
- UPC # 07031122534343
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3.19 in |
Details
Item | Semiconductor Fuse |
Series | A50P |
Amps | 40A |
Speed | Fast-Acting |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 450V DC |
Body Style | Blade |
Interrupt Rating | 25kA |
Body Material | GMG |
Equivalent Brand and Series | Mersen |
Fuse Speed | High Speed |
Mounting | Bolted |
Connection Material | Tin-Plated Copper |
Ampere Rating | 40 A |
Speed/Characteristic | High Speed |
APPLICATIONS | Protection of DC drives, UPS and other equipment of 500 volts or less |
Connection/Terminal Material | Tin-Plated Copper |
Short Description | Semiconductor Fuse Amp-Trap® 500V 40A aR High Speed A50P Type 4 |
APPROVALS & STANDARDS | UL Recognized Component UL File 60314; AC: UL Guide No. JFHR2 (10-800A); DC: UL Guide No.JFHR2 (35-800A) |
AC Max I.R./Breaking Capacity: I1 | 25 kA |
Description
Semiconductor Fuse 94597-500V 40A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68952101)
- HALEX Rigid 3/4 In. Threaded Conduit Coupling (64007)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657R)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- MERSEN Semiconductor Fuse, A50P Series, 60A, Fast-Acting, 500V AC, Blade (A50P60-4)
- MERSEN Semiconductor Fuse, A70QS-22FI Series, 63A, Fast-Acting, 690V AC, Cylindrical (A70QS63-22FI)
- MERSEN Forklift Limiter Fuse, CNL Series, 100A, Time Delay, 80VAC, Bolt-On (CNL100)
- MERSEN Forklift Limiter Fuse, ALS Series, 450 A, General Purpose, 125V AC, Bolt-On (ALS450)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 25A, Fast-Acting, 500V AC, Cylindrical (FWH-25A14F)
- Mersen Fuses