Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A25X Series, 30A, 250V AC
Mfr # A25X30-1
Zoro # G9036437
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A25X
- Amps 30A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A25X30-1
- Zoro # G9036437
- Country of Origin Mexico
- Category Specialty Fuses
Details
Item | Semiconductor Fuse |
Series | A25X |
Amps | 30A |
AC Voltage Rating | 250V AC |
Description
Semiconductor Fuse 250V 30A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3.9" L Miniature Cable Tie GN PK 100 (36J208)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (6EAV6)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- MERSEN Forklift Limiter Fuse, ALS Series, 450 A, General Purpose, 125V AC, Bolt-On (ALS450)
- MERSEN IEC NH Fuse Link, F22 Series, 160A, gG, 690V AC, Square (F228487)
- MERSEN Semiconductor Fuse, A15QS Series, 400A, Fast-Acting, 150V AC, Bolt-On (A15QS400-4)
- MERSEN Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On (A100P100-4)
- MERSEN Forklift Limiter Fuse, ALS Series, 500A, Fast-Acting, 125V AC, Bolt-On (ALS500)
- MERSEN Semiconductor Fuse, A30QS Series, 200A, Fast-Acting, 300V AC, Bolt-On (A30QS200-4)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 350A, Fast-Acting, 700V AC, Bolt-On (FWP-350A)
- Mersen Specialty Fuses