Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A15QS Series, 20A, Fast-Acting, 150V AC, Ferrule
Mfr # A15QS20-2
Zoro # G9040269
product price: $20.02
/ea
$20.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A15QS
- Speed Fast-Acting
- AC Voltage Rating 150V AC
- DC Voltage Rating 150V DC
- Body Style Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A15QS20-2
- Zoro # G9040269
- UPC # 782001457808
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Details
Item | Semiconductor Fuse |
Series | A15QS |
Amps | 20A |
Speed | Fast-Acting |
AC Voltage Rating | 150V AC |
DC Voltage Rating | 150V DC |
Body Style | Ferrule |
Interrupt Rating | 200kA |
Body Material | GMG |
Equivalent Brand and Series | Bussmann FWA, Littelfuse L15S, Mersen A15QS |
Equivalent Series | A15QS, FWA, L15S |
Fuse Speed | High Speed |
Mounting | Clip |
Ampere Rating | 20 A |
APPROVALS & STANDARDS | UL recognized component UL File E60314; AC: UL guide no. JFHR2 (1-4000A); DC tested to UL standard 198L parameters (1-4000A) |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Speed/Characteristic | High Speed |
Short Description | Semiconductor Fuse Amp-Trap® 150V 20A aR High Speed A15QS Type 2 |
APPLICATIONS | Protection of heavy duty devices such as electrochemical rectifiers |
Description
SC FUSE 150V 20A QS MIDGET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURCK Twin Junction Splitter 250V-Ac Connector (VB2-FSM 4.4/2FKM 4)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM100VH)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (NOS-10)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- MERSEN Forklift Limiter Fuse, CNL Series, 400A, Time Delay, 80VAC, Bolt-On (CNL400)
- MERSEN Forklift Limiter Fuse, CNL Series, 125A, Time Delay, 80VAC, Bolt-On (CNL125)
- MERSEN IEC NH Fuse Link, R2 Series, 125A, gG, 500V AC, Square (R201863)
- MERSEN Solar Fuse, HP10M Series, 2A, Fast-Acting, Not Rated, Cylindrical (HP10M2)
- MERSEN Semiconductor Fuse, A30QS Series, 80A, Fast-Acting, 300V AC, Bolt-On (A30QS80-4)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 300A, Fast-Acting, 150V AC, Bolt-On (FWA-300B)
- Mersen Specialty Fuses