Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A13X Series, 150A, Fast-Acting, 130V AC, Bolt-On
Mfr # A13X150-4
Zoro # G3228858
product price: $93.22
/ea
Sold in multiples of 10 for $932.20
Free Shipping & Returns
$932.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A13X
- Speed Fast-Acting
- AC Voltage Rating 130V AC
- DC Voltage Rating 100V DC
- Body Style Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A13X150-4
- Zoro # G3228858
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1-1/8 in |
Length | 2-21/32 in |
Length (Straight Wireway) | 2 21/32 in |
Details
Item | Semiconductor Fuse |
Series | A13X |
Amps | 150A |
Speed | Fast-Acting |
AC Voltage Rating | 130V AC |
DC Voltage Rating | 100V DC |
Body Style | Bolt-On |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 100V DC, 8kA at 130V AC |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann FWA, Littelfuse L15S, Mersen A15QS |
Equivalent Series | A15QS, FWA, L15S |
Fits Fuse Block Style | Nonrejection |
Indicating / Nonindicating | Nonindicating |
Rejection / Nonrejection | Nonrejection |
Element | Single |
Standards | CE, UL Recognized, Guide JFHR2, File E60314, CSA Certified |
Fuse Speed | Fast Acting |
Description
Semiconductor Fuse, 150 A, 130V AC, 100V DC, A13X Series, Nonindicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 10kA at 100V DC, 8kA at 130V AC, Fuse Size 2-21/32 in L x 1-1/8 in dia, Length 2 21/32 in, Diameter 1 1/8 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Body Material Ceramic, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Micro Blade Fuses 5 Amp Tan 2 Blade Type PK5 (14277PK)
- ADAMAX Assorted Wallplate Screw Kit - 300pcs (APS-9)
- EATON BUSSMANN Fuse, FNM Series, Time Delay, 2/10A, 250V AC, Nonindicating, 10kA at 125V AC, 35A at 250V AC (FNM-2/10)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- MERSEN Semiconductor Fuse, A15QS Series, 300A, Fast-Acting, 150V AC, Bolt-On (A15QS300-4)
- MERSEN Forklift Limiter Fuse, CNN Series, 150A, Very Fast Acting, 130VAC, Bolt-On (CNN150)
- MERSEN Medium Voltage Fuse, A480T Series, 3 A, Time Delay, Cylindrical (A480T3E)
- MERSEN Semiconductor Fuse, A15QS Series, 250A, Fast-Acting, 150V AC, Bolt-On (A15QS250-4)
- MERSEN Semiconductor Fuse, A15QS Series, 50A, Fast-Acting, 150V AC, Bolt-On (A15QS50-4)
- MERSEN Forklift Limiter Fuse, ACK Series, 30 A, Time Delay, 125V AC, Bolt-On (ACK30)
- MERSEN Forklift Limiter Fuse, ALS Series, 450 A, General Purpose, 125V AC, Bolt-On (ALS450)
- Mersen Specialty Fuses