Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A120X Series, 30A, Fast-Acting, 1200V AC, Ferrule
Mfr # A120X30-1
Zoro # G9036662
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A120X
- Speed Fast-Acting
- AC Voltage Rating 1200V AC
- DC Voltage Rating 1000V DC
- Body Style Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A120X30-1
- Zoro # G9036662
- UPC # 782001944650
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 4.63 in |
Description
Form Fuse 94465 101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR9BH13)
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 (S24-175-L0)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15123)
- MERSEN Semiconductor Fuse, A120X Series, 10A, Fast-Acting, 1200V AC, Ferrule (A120X10-1)
- MERSEN Medium Voltage Fuse, A480T Series, 2 A, Time Delay, Cylindrical (A480T2E)
- MERSEN Medium Voltage Fuse, A480T Series, 5 A, Time Delay, Cylindrical (A480T5E)
- MERSEN Medium-Voltage Fuse, A500T Series, 2A, 5000V AC, Cylindrical (A500T2E-1)
- MERSEN Medium Voltage Fuse, A480T Series, 3 A, Time Delay, Cylindrical (A480T3E)
- MERSEN Automotive Fuse, A50P Series, 80A, Very Fast Acting, 500V AC, Blade (A50P80-4)
- LITTELFUSE Semiconductor Fuse, PSR Series, 160A, Very Fast Acting, 1300V AC, Square (PSR071DL0160Z)
- Mersen Fuses