Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A120X Series, 10A, Fast-Acting, 1200V AC, Ferrule
Mfr # A120X10-1
Zoro # G9036461
product price: $111.38
/ea
Free Shipping & Returns
$111.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A120X
- Speed Fast-Acting
- AC Voltage Rating 1200V AC
- DC Voltage Rating 1000V DC
- Body Style Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A120X10-1
- Zoro # G9036461
- UPC # 782001944612
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 4.63 in |
Description
Form Fuse 94461 101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Yellow GFCI Module, 20A 120VAC (GFMST20)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- RACO Electrical Box, 43 cu in, Ceiling Box, Steel, Octagon (280)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- MERSEN Semiconductor Fuse, A120X Series, 30A, Fast-Acting, 1200V AC, Ferrule (A120X30-1)
- MERSEN Forklift Limiter Fuse, CNL Series, 225A, Time Delay, 80VAC, Bolt-On (CNL225)
- MERSEN Forklift Limiter Fuse, CNL Series, 250A, Time Delay, 80VAC, Bolt-On (CNL250)
- MERSEN Semiconductor Fuse, A30QS Series, 150A, Fast-Acting, 300V AC, Bolt-On (A30QS150-4)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- MERSEN Forklift Limiter Fuse, CNN Series, 200 A, Very Fast Acting, 130V AC, Bolt-On (CNN200)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 350A, Fast-Acting, 700V AC, Bolt-On (170M3018)
- Mersen Specialty Fuses