Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A100P Series, 400A, Fast-Acting, 1000V AC, Bolt-On
Mfr # A100P400-4
Zoro # G9036498
product price: $438.85
/ea
Free Shipping & Returns
$438.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A100P
- Amps 400A
- Speed Fast-Acting
- AC Voltage Rating 1000V AC
- DC Voltage Rating 750V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A100P400-4
- Zoro # G9036498
- UPC # 00782001948467
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 2 in |
Length | 5.72 in |
Details
Item | Semiconductor Fuse |
Series | A100P |
Amps | 400A |
Speed | Fast-Acting |
AC Voltage Rating | 1000V AC |
DC Voltage Rating | 750V DC |
Body Style | Bolt-On |
Interrupt Rating | 200kA |
Body Material | GMG |
Fuse Speed | High Speed |
Mounting | Bolted |
Connection Material | Tin-Plated Copper |
Connection/Terminal Material | Tin-Plated Copper |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Ampere Rating | 400 A |
APPROVALS & STANDARDS | UL recognized component File E60314; AC: UL guide no. JFHR2 (35-600A); DC: self-certified |
APPLICATIONS | Protection of UPS systems AC/DC drives, reduced voltage motor starters and other 1000V or less semiconductor devices |
Speed/Characteristic | High Speed |
Short Description | Semiconductor Fuse Amp-Trap® 1000V 400A aR High Speed A100P |
Description
Semiconductor Fuse 94846 101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 3 ft. (2137)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC, A Curve (QO220GFI)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- MERSEN Medium Voltage Fuse, A480T Series, 3 A, Time Delay, Cylindrical (A480T3E)
- MERSEN Forklift Limiter Fuse, CNL Series, 275A, Time Delay, 80VAC, Bolt-On (CNL275)
- MERSEN Forklift Limiter Fuse, CNL Series, 400A, Time Delay, 80VAC, Bolt-On (CNL400)
- MERSEN Link Fuse, RL Series, 30A, Fast-Acting, 250V AC (RL30)
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- MERSEN Semiconductor Fuse, A30QS Series, 100A, Fast-Acting, 300V AC, Bolt-On (A30QS100-4)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033DS1100X)
- Mersen Fuses