Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A100P Series, 20A, Fast-Acting, 1000V AC, Ferrule
Mfr # A100P20-1
Zoro # G9036157
product price: $58.67
/ea
$58.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A100P
- Amps 20A
- Speed Fast-Acting
- AC Voltage Rating 1000V AC
- DC Voltage Rating 750V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A100P20-1
- Zoro # G9036157
- UPC # 00782001949518
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.56 in |
Length | 2.63 in |
Details
Item | Semiconductor Fuse |
Series | A100P |
Amps | 20A |
Speed | Fast-Acting |
AC Voltage Rating | 1000V AC |
DC Voltage Rating | 750V DC |
Body Style | Ferrule |
Interrupt Rating | 200kA |
Body Material | GMG |
Fuse Speed | High Speed |
Mounting | Clip |
Connection Material | Tin-Plated Copper |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
APPROVALS & STANDARDS | UL recognized component File E60314; AC: UL guide no. JFHR2 (35-600A); DC: self-certified |
Ampere Rating | 20 A |
APPLICATIONS | Protection of UPS systems AC/DC drives, reduced voltage motor starters and other 1000V or less semiconductor devices |
Short Description | Semiconductor Fuse Amp-Trap® 1000V 20A aR High Speed A100P |
Speed/Characteristic | High Speed |
Connection/Terminal Material | Tin-Plated Copper |
Description
Semiconductor Fuse 1000V 20A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L2)
- IFM Electronic Level Sensor3/4 In NPT (LR3300)
- BAYCO Cord Wrap Orange 150'Cap (K-150)
- MERSEN HelioProtection Fuse, HP10J Series, 400A, gPV, 600V AC, Blade (HP10J400)
- MERSEN IEC NH Fuse Link, R2 Series, 125A, gG, 500V AC, Square (R201863)
- MERSEN IEC NH Fuse Link, F22 Series, 160A, gG, 690V AC, Square (F228487)
- MERSEN Forklift Limiter Fuse, CNL Series, 50A, Time Delay, 80VAC, Bolt-On (CNL50)
- MERSEN Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On (A100P100-4)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- Mersen Fuses