Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A100P Series, 200A, Fast-Acting, 1000V AC, Bolt-On
Mfr # A100P200-4
Zoro # G9036330
product price: $253.57
/ea
Free Shipping & Returns
$253.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A100P
- Amps 200A
- Speed Fast-Acting
- AC Voltage Rating 1000V AC
- DC Voltage Rating 750V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A100P200-4
- Zoro # G9036330
- UPC # 782001948535
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1-1/2 in |
Length | 5.72 in |
Details
Item | Semiconductor Fuse |
Series | A100P |
Amps | 200A |
Speed | Fast-Acting |
AC Voltage Rating | 1000V AC |
DC Voltage Rating | 750V DC |
Body Style | Bolt-On |
Interrupt Rating | 200kA |
Body Material | GMG |
Fuse Speed | High Speed |
Mounting | Bolted |
Connection Material | Tin-Plated Brass |
Ampere Rating | 200 A |
Short Description | Semiconductor Fuse Amp-Trap® 1000V 200A aR High Speed A100P |
APPROVALS & STANDARDS | UL recognized component File E60314; AC: UL guide no. JFHR2 (35-600A); DC: self-certified |
APPLICATIONS | Protection of UPS systems AC/DC drives, reduced voltage motor starters and other 1000V or less semiconductor devices |
Connection/Terminal Material | Tin-Plated Brass |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Speed/Characteristic | High Speed |
Description
Semiconductor Fuse 1000V 200A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- MERSEN Automotive Fuse, A70P Series, 40A, Very Fast Acting, 700V AC, Blade (A70P40-4)
- MERSEN Forklift Limiter Fuse, CNN Series, 100A, Very Fast Acting, 130VAC, Bolt-On (CNN100)
- MERSEN Forklift Limiter Fuse, CNL Series, 40A, Time Delay, 80VAC, Bolt-On (CNL40)
- MERSEN Forklift Limiter Fuse, CNL Series, 275A, Time Delay, 80VAC, Bolt-On (CNL275)
- MERSEN Semiconductor Fuse, A50P Series, 60A, Fast-Acting, 500V AC, Blade (A50P60-4)
- MERSEN Forklift Limiter Fuse, CNL Series, 200A, Time Delay, 80VAC, Bolt-On (CNL200)
- LITTELFUSE Semiconductor Fuse, PSR Series, 80A, Very Fast Acting, 1300V AC (PSR070UL0080Z)
- Mersen Specialty Fuses