Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On
Mfr # A100P100-4TA
Zoro # G9036303
product price: $234.27
/ea
Free Shipping & Returns
$234.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A100P
- Amps 100A
- Speed Fast-Acting
- AC Voltage Rating 1000V AC
- DC Voltage Rating 750V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A100P100-4TA
- Zoro # G9036303
- UPC # 782001301439
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1.22 in |
Length | 5 in |
Details
Item | Semiconductor Fuse |
Series | A100P |
Amps | 100A |
Speed | Fast-Acting |
AC Voltage Rating | 1000V AC |
DC Voltage Rating | 750V DC |
Body Style | Bolt-On |
Visual Indication | Indicating |
Interrupt Rating | 200kA |
Body Material | GMG |
Fuse Speed | High Speed |
Mounting | Bolted |
Connection Material | Tin-Plated Brass |
APPLICATIONS | Protection of UPS systems AC/DC drives, reduced voltage motor starters and other 1000V or less semiconductor devices |
Short Description | Semiconductor Fuse Amp-Trap® 1000V 100A aR High Speed A100P TA Indicator |
Connection/Terminal Material | Tin-Plated Brass |
APPROVALS & STANDARDS | UL recognized component File E60314; AC: UL guide no. JFHR2 (35-600A); DC: self-certified |
Indication System Type | TA Indicator |
Ampere Rating | 100 A |
Speed/Characteristic | High Speed |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Description
Semiconductor Fuse FORM 101 A100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 30A (8903LO20V02)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Blue (HS367-S10-BLUE)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- MERSEN Solar Fuse, HP6M Series, 4A, Fast-Acting, Not Rated, Cylindrical (HP6M4)
- MERSEN Forklift Limiter Fuse, CNN Series, 250A, Very Fast Acting, 130VAC, Bolt-On (CNN250)
- MERSEN Automotive Fuse, A70P Series, 25A, Very Fast Acting, 700V AC, Blade (A70P25-4)
- MERSEN Automotive Fuse, A70P Series, 150A, Very Fast Acting, 700V AC, Blade (A70P150-4)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- Mersen Specialty Fuses