Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On
Mfr # A100P100-4
Zoro # G9036312
product price: $178.86
/ea
Free Shipping & Returns
$178.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A100P
- Amps 100A
- Speed Fast-Acting
- AC Voltage Rating 1000V AC
- DC Voltage Rating 750V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A100P100-4
- Zoro # G9036312
- UPC # 00782001948382
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1.22 in |
Length | 5 in |
Details
Item | Semiconductor Fuse |
Series | A100P |
Amps | 100A |
Speed | Fast-Acting |
AC Voltage Rating | 1000V AC |
DC Voltage Rating | 750V DC |
Body Style | Bolt-On |
Interrupt Rating | 200kA |
Body Material | GMG |
Fuse Speed | High Speed |
Connection Material | Tin-Plated Brass |
Mounting | Bolted |
Speed/Characteristic | High Speed |
APPROVALS & STANDARDS | UL recognized component File E60314; AC: UL guide no. JFHR2 (35-600A); DC: self-certified |
APPLICATIONS | Protection of UPS systems AC/DC drives, reduced voltage motor starters and other 1000V or less semiconductor devices |
Connection/Terminal Material | Tin-Plated Brass |
Short Description | Semiconductor Fuse Amp-Trap® 1000V 100A aR High Speed A100P |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Ampere Rating | 100 A |
Frequency | 50/60 Hz |
Description
Semiconductor Fuse 1000V 100A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK10 (LTSF034010)
- EATON CUTLER-HAMMER Meter Main, UTR, 200A, 600V, 1 Phase (UTRS213CFLCH)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50-A)
- MERSEN Semiconductor Fuse, A60X Series, 300A, Fast-Acting, 600V AC, Bolt-On (A60X300-4)
- MERSEN Semiconductor Fuse, A30QS Series, 12A, Fast-Acting, 300V AC, Bolt-On (A30QS12-1)
- MERSEN Forklift Limiter Fuse, ALS Series, 450 A, General Purpose, 125V AC, Bolt-On (ALS450)
- MERSEN IEC NH Fuse Link, T21 Series, 50A, gG, 500V AC, Square (T212974)
- MERSEN Automotive Fuse, A50P Series, 150A, Very Fast Acting, 500V AC, Blade (A50P150-4)
- MERSEN Solar Fuse, HP10M Series, 10A, Fast-Acting, Not Rated, Cylindrical (HP10M10)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 100A, Fast-Acting, 150V AC, Bolt-On (FWA-100B)
- Mersen Specialty Fuses